Zoro Homepage

Pin, Stainless Steel A2, 12mm dia.

  • Mfr # M51580.120.0090

  • Zoro # G3412888


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Pin Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51580.120.0090
Zoro #
G3412888
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
12 mm
Nominal Diameter
12 mm
Shank Length
90 mm
Fastener Length
90 mm
Pin Dia.
12.0 mm
Overall Length
90mm
Dia.
12mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Basic Material
Stainless Steel
Material Grade
A1
Material
Stainless Steel
Fastener Finish
Plain
Material Grade/Class
A1
Finish
Plain
Standards
D7
Type
Dowel
Product Type
Dowel Pin
Dimensional Standards
DIN 7
Manufacturer Location
Globally Sourced
Pack Size
Small Pack

Description

Dowel Pin,SS,12mm dia,90mm L, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 12 mm, Product Type Dowel Pin, Shank Length 90 mm, System of Measurement Metric, Nominal Diameter 12 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.