Zoro Homepage

Pin, Stainless Steel A2, 14mm dia., PK5

  • Mfr # M51580.140.0028

  • Zoro # G3412845


product price: $32.79
/pk 5, $6.56/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Pin Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51580.140.0028
Zoro #
G3412845
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
14 mm
Nominal Diameter
14 mm
Shank Length
28 mm
Fastener Length
28 mm
Overall Length
28mm
Dia.
14mm
Pin Dia.
14.0 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Basic Material
Stainless Steel
Material Grade
A1
Material
Stainless Steel
Fastener Finish
Plain
Material Grade/Class
A1
Finish
Plain
Type
Dowel
Standards
D7
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Product Type
Dowel Pin
Dimensional Standards
DIN 7

Description

Dowel Pin,SS,14mm dia,28mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 14 mm, Product Type Dowel Pin, Shank Length 28 mm, System of Measurement Metric, Nominal Diameter 14 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.