Zoro Homepage

Pin, Stainless Steel A2, 1.5mm dia., PK25

  • Mfr # M51428.015.0020

  • Zoro # G3416476


product price: $7.39
/pk 25, $0.30/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51428.015.0020
Zoro #
G3416476
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1.5 mm
Shank Length
20 mm
Outside Dia.
1.5 mm
Fastener Length
20 mm
Overall Length
20mm
Nominal Diameter
1.5 mm
Chamfer Diameter
1.1 mm
Wall Thickness
0.3 mm
Number of Sizes
1
Usable Length
20 mm
Outside Diameter Tolerance
+/-0.100 mm
Shank Length Tolerance
+/-0.500 mm
Minimum Chamfer Length
0.25 mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
A2
Fastener Finish
Plain
Finish
Plain
Standards
D1481
Type
Spring
Number of Pieces
1
Manufacturer Location
Globally Sourced
End Type
Chamfered
Material Grade/Class
18-8
Product Type
Spring Pin
Dimensional Standards
ISO 8752/EN 28752/DIN 1481

Description

Slotted Spring Pin, 1.5mm dia,20mm L,PK25, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 1.1 mm, Wall Thickness 0.3 mm, Shank Length 20 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 1.5 mm, Standards D1481, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.