Zoro Homepage

Pin, Stainless Steel A2, 1.5mm dia., PK25

  • Mfr # M51430.015.0016

  • Zoro # G3415566


product price: $4.15
/pk 25, $0.17/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Pin Diameter
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51430.015.0016
Zoro #
G3415566
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1.5 mm
Shank Length
16 mm
Outside Dia.
1.5 mm
Fastener Length
16 mm
Nominal Diameter
1.5 mm
Overall Length
16mm
Chamfer Diameter
1.4 mm
Number of Sizes
1
Fits Minimum Hole Diameter
1.4 mm
Shank Length Tolerance
+/-0.500 mm
Fits Maximum Hole Diameter
1.5 mm
Minimum Chamfer Length
0.5 mm
Usable Length
16 mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material Grade
A2
Material
Stainless Steel
Fastener Finish
Plain
Finish
Plain
Standards
D7343, ISO8750
Type
Spring
Number of Pieces
1
End Type
Chamfered
Product Type
Spring Pin
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced

Description

Coiled Spring Pin, 1.5mm dia,16mm L,PK25, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 1.4 mm, Fits Minimum Hole Diameter 1.4 mm, Fits Maximum Hole Diameter 1.5 mm, Shank Length 16 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 1.5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.