Zoro Homepage

Pin, Stainless Steel A2, 1mm dia., PK10

  • Mfr # M51580.010.0004

  • Zoro # G3414330


product price: $3.99
/pk 10, $0.40/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Pin Diameter
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51580.010.0004
Zoro #
G3414330
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1 mm
Nominal Diameter
1 mm
Shank Length
4 mm
Fastener Length
4 mm
Dia.
1mm
Pin Dia.
1.0 mm
Overall Length
4mm
Outside Diameter Tolerance
+0.002/+0.008 mm
Shank Length Tolerance
+0.300/-0.000 mm

Description

Dowel Pin,SS,1mm dia,4mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 1 mm, Shank Length Tolerance +0.300/-0.000 mm, Outside Diameter Tolerance +0.002/+0.008 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 4 mm, System of Measurement Metric, Nominal Diameter 1 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.