Zoro Homepage

Pin, Stainless Steel A2, 1mm dia., PK25

  • Mfr # M51430.010.0010

  • Zoro # G3415645


product price: $2.85
/pk 25, $0.11/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Pin Diameter
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51430.010.0010
Zoro #
G3415645
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1 mm
Shank Length
10 mm
Outside Dia.
1 mm
Fastener Length
10 mm
Overall Length
10mm
Nominal Diameter
1 mm
Chamfer Diameter
0.95 mm
Number of Sizes
1
Fits Minimum Hole Diameter
0.94 mm
Usable Length
10 mm
Outside Diameter Tolerance
Max 1.15, Min 1.05
Minimum Chamfer Length
0.3 mm
Fits Maximum Hole Diameter
1 mm
Shank Length Tolerance
+/-0.250 mm

Description

Coiled Spring Pin, 1mm dia,10mm L,Coiled,PK25, System of Measurement Metric, Pin Diameter 1 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class A2, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 0.95 mm, Fits Minimum Hole Diameter 0.94 mm, Fits Maximum Hole Diameter 1 mm, Shank Length 10 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 0.3 mm, Nominal Diameter 1 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.250 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.