Zoro Homepage

Pin, Stainless Steel A2, 2.5mm dia., PK25

  • Mfr # M51428.025.0012

  • Zoro # G3416397


product price: $3.65
/pk 25, $0.15/ea
Sold in multiples of 3 for $10.95

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51428.025.0012
Zoro #
G3416397
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
2.5 mm
Shank Length
12 mm
Outside Dia.
2.5 mm
Fastener Length
12 mm
Nominal Diameter
2.5 mm
Overall Length
12mm
Wall Thickness
0.5 mm
Chamfer Diameter
1.8 mm
Number of Sizes
1
Shank Length Tolerance
+/-0.500 mm
Outside Diameter Tolerance
+/-0.100 mm
Usable Length
12 mm
Minimum Chamfer Length
0.4 mm

Description

Slotted Spring Pin, 2.5mm dia,12mm L,PK25, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 1.8 mm, Wall Thickness 0.5 mm, Shank Length 12 mm, Minimum Chamfer Length 0.4 mm, Nominal Diameter 2.5 mm, Standards D1481, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.