Zoro Homepage

Pin, Stainless Steel A2, 2mm dia., PK25

  • Mfr # M51430.020.0018

  • Zoro # G3415496


product price: $4.19
/pk 25, $0.17/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Pin Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51430.020.0018
Zoro #
G3415496
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
2 mm
Shank Length
18 mm
Outside Dia.
2 mm
Fastener Length
18 mm
Overall Length
18mm
Nominal Diameter
2 mm
Chamfer Diameter
1.9 mm
Number of Sizes
1
Minimum Chamfer Length
0.7 mm
Fits Minimum Hole Diameter
1.9 mm
Usable Length
18 mm
Shank Length Tolerance
+/-0.500 mm
Fits Maximum Hole Diameter
2 mm

Description

Coiled Spring Pin, 2mm dia,18mm L,Coiled,PK25, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 18 mm, End Type Chamfered, Chamfer Diameter 1.9 mm, Fits Minimum Hole Diameter 1.9 mm, Fits Maximum Hole Diameter 2 mm, Shank Length 18 mm, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.