Zoro Homepage

Pin, Stainless Steel A2, 3mm dia., PK25

  • Mfr # M51428.030.0018

  • Zoro # G3416275


product price: $5.69
/pk 25, $0.23/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51428.030.0018
Zoro #
G3416275
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3 mm
Shank Length
18 mm
Outside Dia.
3 mm
Fastener Length
18 mm
Nominal Diameter
3 mm
Overall Length
18mm
Wall Thickness
0.6 mm
Chamfer Diameter
2.1 mm
Number of Sizes
1
Minimum Chamfer Length
0.5 mm
Shank Length Tolerance
+/-0.250 mm
Usable Length
18 mm
Outside Diameter Tolerance
+/-0.120 mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Stainless Steel
Material Grade
A2
Material
Stainless Steel
Fastener Finish
Plain
Finish
Plain
Standards
D1481
Type
Spring
Number of Pieces
1
Manufacturer Location
Globally Sourced
End Type
Chamfered
Dimensional Standards
ASME B18.8.3M/ISO 8750
Material Grade/Class
18-8
Product Type
Spring Pin

Description

Slotted Spring Pin, 3mm dia,18mm L,Slotted,PK25, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 18 mm, End Type Chamfered, Chamfer Diameter 2.1 mm, Wall Thickness 0.6 mm, Shank Length 18 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards D1481, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.120 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.