Zoro Homepage

Pin, Stainless Steel A2, 3mm dia., PK25

  • Mfr # M51428.030.0026

  • Zoro # G3416248


product price: $4.45
/pk 25, $0.18/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51428.030.0026
Zoro #
G3416248
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3 mm
Shank Length
26 mm
Outside Dia.
3 mm
Fastener Length
26 mm
Overall Length
26mm
Nominal Diameter
3 mm
Chamfer Diameter
2.1 mm
Wall Thickness
0.6 mm
Number of Sizes
1
Usable Length
26 mm
Minimum Chamfer Length
0.5 mm

Description

Slotted Spring Pin, 3mm dia,26mm L,Slotted,PK25, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 26 mm, End Type Chamfered, Chamfer Diameter 2.1 mm, Wall Thickness 0.6 mm, Shank Length 26 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.