Zoro Homepage

Pin, Stainless Steel A2, 3mm dia., PK25

  • Mfr # M51430.030.0014

  • Zoro # G3415365


product price: $5.75
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.50

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Pin Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51430.030.0014
Zoro #
G3415365
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3 mm
Shank Length
14 mm
Outside Dia.
3 mm
Fastener Length
14 mm
Overall Length
14mm
Nominal Diameter
3 mm
Chamfer Diameter
2.9 mm
Number of Sizes
1
Fits Maximum Hole Diameter
3 mm
Maximum Chamfer Length
0.9 mm
Shank Length Tolerance
+/-0.500 mm
Fits Minimum Hole Diameter
2.9 mm
Usable Length
14 mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
A2
Fastener Finish
Plain
Finish
Plain
Standards
D7343, ISO8750
Type
Spring
Number of Pieces
1
Product Type
Spring Pin
Manufacturer Location
Globally Sourced
End Type
Chamfered
Material Grade/Class
18-8

Description

Coiled Spring Pin, 3mm dia,14mm L,Coiled,PK25, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 14 mm, End Type Chamfered, Chamfer Diameter 2.9 mm, Fits Minimum Hole Diameter 2.9 mm, Fits Maximum Hole Diameter 3 mm, Shank Length 14 mm, Maximum Chamfer Length 0.9 mm, Nominal Diameter 3 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.