Zoro Homepage

Pin, Stainless Steel A2, 4mm dia., PK10

  • Mfr # M51580.040.0006

  • Zoro # G3413831


product price: $3.15
/pk 10, $0.32/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Pin Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51580.040.0006
Zoro #
G3413831
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
4 mm
Nominal Diameter
4 mm
Shank Length
6 mm
Fastener Length
6 mm
Overall Length
6mm
Pin Dia.
4 mm
Dia.
4mm
Outside Diameter Tolerance
+0.004/+0.012 mm
Shank Length Tolerance
+0.300/-0.000 mm

Description

Dowel Pin,SS,4mm dia,6mm L,PK10, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A1, Finish Plain, Pin Diameter 4 mm, Shank Length Tolerance +0.300/-0.000 mm, Outside Diameter Tolerance +0.004/+0.012 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 6 mm, System of Measurement Metric, Nominal Diameter 4 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.