Zoro Homepage

Pin, Stainless Steel A2, 4mm dia., PK5

  • Mfr # M51428.040.0035

  • Zoro # G3416126


product price: $1.89
/pk 5, $0.38/ea
Sold in multiples of 5 for $9.45

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51428.040.0035
Zoro #
G3416126
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
4 mm
Shank Length
35 mm
Outside Dia.
4 mm
Fastener Length
35 mm
Nominal Diameter
4 mm
Overall Length
35mm
Chamfer Diameter
2.8 mm
Wall Thickness
0.8 mm
Number of Sizes
1
Shank Length Tolerance
+/-0.500 mm
Minimum Chamfer Length
0.65 mm
Usable Length
35 mm
Outside Diameter Tolerance
+/-0.200 mm

Description

Slotted Spring Pin, 4mm dia,35mm L,Slotted,PK5, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 35 mm, End Type Chamfered, Chamfer Diameter 2.8 mm, Wall Thickness 0.8 mm, Shank Length 35 mm, Minimum Chamfer Length 0.65 mm, Nominal Diameter 4 mm, Standards D1481, ISO8752, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.200 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.