Zoro Homepage

Pin, Stainless Steel A2, 5mm dia., PK10

  • Mfr # M51428.050.0024

  • Zoro # G3416071


product price: $5.89
/pk 10, $0.59/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51428.050.0024
Zoro #
G3416071
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5 mm
Shank Length
24 mm
Outside Dia.
5 mm
Fastener Length
24 mm
Overall Length
24mm
Nominal Diameter
5 mm
Chamfer Diameter
3.4 mm
Wall Thickness
1 mm
Number of Sizes
1
Usable Length
24 mm
Minimum Chamfer Length
0.9 mm

Description

Slotted Spring Pin, 5mm dia,24mm L,Slotted,PK10, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 24 mm, End Type Chamfered, Chamfer Diameter 3.4 mm, Wall Thickness 1 mm, Shank Length 24 mm, Minimum Chamfer Length 0.9 mm, Nominal Diameter 5 mm, Standards D1481, Product Type Spring Pin, Material Quality Standards Not Applicable, Manufacturer Location Globally Sourced, Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.