Zoro Homepage

Pin, Stainless Steel A2, 5mm dia., PK10

  • Mfr # M51430.050.0028

  • Zoro # G3415091


product price: $6.25
/pk 10, $0.63/ea
Sold in multiples of 2 for $12.50

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Pin Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51430.050.0028
Zoro #
G3415091
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5 mm
Shank Length
28 mm
Outside Dia.
5 mm
Fastener Length
28 mm
Nominal Diameter
5 mm
Overall Length
28mm
Chamfer Diameter
4.85 mm
Number of Sizes
1
Fits Maximum Hole Diameter
5 mm
Shank Length Tolerance
+/-0.500 mm
Outside Diameter Tolerance
Max 5.5, Min 5.25
Maximum Chamfer Length
1.3 mm
Fits Minimum Hole Diameter
4.88 mm
Usable Length
28 mm

Description

Coiled Spring Pin, 5mm dia,28mm L,Coiled,PK10, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class A2, Finish Plain, Usable Length 28 mm, End Type Chamfered, Chamfer Diameter 4.85 mm, Fits Minimum Hole Diameter 4.88 mm, Fits Maximum Hole Diameter 5 mm, Shank Length 28 mm, Maximum Chamfer Length 1.3 mm, Minimum Chamfer Length Not Applicable, Nominal Diameter 5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.