Zoro Homepage

Pin, Stainless Steel A2, 6mm dia., PK10

  • Mfr # M51428.060.0040

  • Zoro # G3415898


product price: $6.79
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.58

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51428.060.0040
Zoro #
G3415898
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
6 mm
Shank Length
40 mm
Outside Dia.
6 mm
Fastener Length
40 mm
Overall Length
40mm
Nominal Diameter
6 mm
Chamfer Diameter
3.9 mm
Wall Thickness
1.25 mm
Number of Sizes
1
Usable Length
40 mm
Minimum Chamfer Length
1.2 mm

Description

Slotted Spring Pin, 6mm dia,40mm L,Slotted,PK10, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Wall Thickness 1.25 mm, Shank Length 40 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards D1481, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.