Zoro Homepage

Pin, Stainless Steel A2, 6mm dia., PK5

  • Mfr # M51428.060.0070

  • Zoro # G3415861


product price: $12.65
/pk 5, $2.53/ea
Sold in multiples of 2 for $25.30

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51428.060.0070
Zoro #
G3415861
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
6 mm
Shank Length
70 mm
Outside Dia.
6 mm
Fastener Length
70 mm
Nominal Diameter
6 mm
Overall Length
70mm
Wall Thickness
1.25 mm
Chamfer Diameter
3.9 mm
Number of Sizes
1
Outside Diameter Tolerance
+/-0.300 mm
Shank Length Tolerance
+/-0.750 mm
Usable Length
70 mm
Minimum Chamfer Length
1.2 mm

Description

Slotted Spring Pin, 6mm dia,70mm L,Slotted,PK5, System of Measurement Metric, Pin Diameter 6 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 70 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Wall Thickness 1.25 mm, Shank Length 70 mm, Minimum Chamfer Length 1.2 mm, Nominal Diameter 6 mm, Standards D1481, Shank Length Tolerance +/-0.750 mm, Product Type Spring Pin, Outside Diameter Tolerance +/-0.300 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.