Zoro Homepage

Pin, Stainless Steel A2, 8mm dia., PK5

  • Mfr # M51430.080.0032

  • Zoro # G3414839


product price: $9.85
/pk 5, $1.97/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Pin Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51430.080.0032
Zoro #
G3414839
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
8 mm
Shank Length
32 mm
Outside Dia.
8 mm
Fastener Length
32 mm
Nominal Diameter
8 mm
Overall Length
32mm
Chamfer Diameter
7.8 mm
Number of Sizes
1
Maximum Chamfer Length
2 mm
Fits Maximum Hole Diameter
8 mm
Fits Minimum Hole Diameter
7.85 mm
Usable Length
32 mm
Shank Length Tolerance
+/-0.500 mm

Description

Coiled Spring Pin, 8mm dia,32mm L,Coiled,PK5, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Coiled, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 32 mm, End Type Chamfered, Chamfer Diameter 7.8 mm, Fits Minimum Hole Diameter 7.85 mm, Fits Maximum Hole Diameter 8 mm, Shank Length 32 mm, Maximum Chamfer Length 2 mm, Nominal Diameter 8 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.