Zoro Homepage

Pin, Stainless Steel A4, 10mm dia., PK5

  • Mfr # M55580.100.0030

  • Zoro # G3411016


product price: $15.95
/pk 5, $3.19/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Pin Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55580.100.0030
Zoro #
G3411016
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
10 mm
Nominal Diameter
10 mm
Shank Length
30 mm
Fastener Length
30 mm
Pin Dia.
10.0 mm
Overall Length
30mm
Dia.
10mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Basic Material
Stainless Steel
Material Grade
A4
Material
Stainless Steel
Fastener Finish
Plain
Material Grade/Class
A4
Finish
Plain
Standards
D7
Type
Dowel
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Product Type
Dowel Pin

Description

Dowel Pin,SS,10mm dia,30mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 10 mm, Product Type Dowel Pin, Shank Length 30 mm, System of Measurement Metric, Nominal Diameter 10 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.