Zoro Homepage

Pin, Stainless Steel A4, 2.8mm dia., PK5

  • Mfr # M55970.032.0001

  • Zoro # G3410200


product price: $12.19
/pk 5, $2.44/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Metric
Cotter Pin Type
Hairpin
Pin Diameter
2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55970.032.0001
Zoro #
G3410200
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
2.8 mm
Shank Length
48 mm
Pin Dia.
2.8 mm
Fastener Length
48 mm
Overall Length
48mm
Nominal Diameter
2.8mm
Fits Shaft Dia.
11.2 to 14mm
Number of Sizes
1
Fits Minimum Shaft Diameter
11.2 mm
Fits Maximum Shaft Diameter
14 mm

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Metric
Cotter Pin Type
Hairpin
Cotter Pin Style
Hammerlock
Basic Material
Stainless Steel
Material
Stainless Steel
Material Grade
A4
Material Grade/Class
A4
Finish
Plain
Standards
D11024
Fastener Finish
Plain
Meets/Exceeds
D11024
Number of Pieces
1
Pack Size
Small Pack
Product Type
Cotter Pin
Manufacturer Location
Globally Sourced

Description

Cotter Pin,Bridge,2.8mm dia,48mm L,PK5, System of Measurement Metric, Pin Diameter 2.8 mm, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Product Type Cotter Pin, Shank Length 48 mm, Fits Maximum Shaft Diameter 14 mm, Fits Minimum Shaft Diameter 11.2 mm, Manufacturer Location Globally Sourced, Standards D11024, Pack Size Small Pack, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.