Zoro Homepage

Pin, Stainless Steel A4, 4.5mm dia., PK5

  • Mfr # M55970.050.0001

  • Zoro # G3410185


product price: $40.19
/pk 5, $8.04/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Metric
Cotter Pin Type
Hairpin
Pin Diameter
4.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55970.050.0001
Zoro #
G3410185
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
4.5 mm
Shank Length
80 mm
Pin Dia.
4.5 mm
Fastener Length
80 mm
Fits Shaft Dia.
20 to 26mm
Nominal Diameter
4.5mm
Overall Length
80mm
Number of Sizes
1
Fits Maximum Shaft Diameter
26 mm
Fits Minimum Shaft Diameter
20 mm

Description

Cotter Pin,Bridge,4.5mm dia,80mm L,PK5, System of Measurement Metric, Pin Diameter 4.5 mm, Pin Type Bridge, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Product Type Cotter Pin, Shank Length 80 mm, Fits Maximum Shaft Diameter 26 mm, Fits Minimum Shaft Diameter 20 mm, Manufacturer Location Globally Sourced, Standards D11024, Pack Size Small Pack, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.