Zoro Homepage

Pin, Stainless Steel A4, 5mm dia., PK5

  • Mfr # M55580.050.0060

  • Zoro # G3411375


product price: $6.39
/pk 5, $1.28/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Pin Diameter
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55580.050.0060
Zoro #
G3411375
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5 mm
Nominal Diameter
5 mm
Shank Length
60 mm
Fastener Length
60 mm
Dia.
5mm
Pin Dia.
5.0 mm
Overall Length
60mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Basic Material
Stainless Steel
Material Grade
A4
Fastener Finish
Plain
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Type
Dowel
Standards
D7
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Product Type
Dowel Pin

Description

Dowel Pin,SS,5mm dia,60mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 5 mm, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 5 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.