Zoro Homepage

Pin, Stainless Steel A4, 8mm dia., PK5

  • Mfr # M55580.080.0040

  • Zoro # G3411110


product price: $8.65
/pk 5, $1.73/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Pin Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M55580.080.0040
Zoro #
G3411110
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
8 mm
Nominal Diameter
8 mm
Shank Length
40 mm
Fastener Length
40 mm
Overall Length
40mm
Dia.
8mm
Pin Dia.
8.0 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Basic Material
Stainless Steel
Material Grade
A4
Fastener Finish
Plain
Material
Stainless Steel
Material Grade/Class
A4
Finish
Plain
Standards
D7
Type
Dowel
Product Type
Dowel Pin
Manufacturer Location
Globally Sourced
Pack Size
Small Pack

Description

Dowel Pin,SS,8mm dia,40mm L,PK5, Pin Type Press Fit, Material Stainless Steel, Material Grade/Class Grade A4, Finish Plain, Pin Diameter 8 mm, Product Type Dowel Pin, Shank Length 40 mm, System of Measurement Metric, Nominal Diameter 8 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.