Zoro Homepage

Pin, Steel, 10mm dia., PK10

  • Mfr # M39060.100.0024

  • Zoro # G2529810


product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39060.100.0024
Zoro #
G2529810
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
10 mm
Shank Length
24 mm
Outside Dia.
10 mm
Fastener Length
24 mm
Nominal Diameter
10 mm
Overall Length
24mm
Chamfer Diameter
8.5 mm
Wall Thickness
1 mm
Number of Sizes
1
Usable Length
24 mm
Minimum Chamfer Length
2 mm

Description

Slotted Spring Pin, 10mm dia,24mm L,PK10, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 24 mm, End Type Chamfered, Chamfer Diameter 8.5 mm, Wall Thickness 1 mm, Shank Length 24 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 10 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.