Zoro Homepage

Pin, Steel, 12mm dia.

  • Mfr # M39070.120.0080

  • Zoro # G3423677


product price: $3.19
/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Basic Material
Steel
Fastener Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39070.120.0080
Zoro #
G3423677
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
12 mm
Fastener Length
80 mm
Pin Dia.
12.0 mm
Overall Length
80mm
Dia.
12mm
Shank Length
80 mm
Pin Diameter
12 mm

Details

Pin Item
Dowel Pin
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Basic Material
Steel
Fastener Finish
Plain
Finish
Plain
Item
Dowel Pin,Steel,12mm dia,80mm L
Type
Dowel
Material
Steel
Standards
D7
Pin Type
Press Fit
Manufacturer Location
Globally Sourced
Product Type
Dowel Pin
Material Grade/Class
Ungraded
Dimensional Standards
DIN 7
Pack Size
Small Pack

Description

Dowel Pin,Steel,12mm dia,80mm L, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 12 mm, Product Type Dowel Pin, Shank Length 80 mm, System of Measurement Metric, Nominal Diameter 12 mm, Standards D7, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards DIN 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.