Zoro Homepage

Pin, Steel, 2.5mm dia., PK50

  • Mfr # M39060.025.0006

  • Zoro # G3425156


product price: $2.35
/pk 50, $0.05/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39060.025.0006
Zoro #
G3425156
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
2.5 mm
Shank Length
6 mm
Outside Dia.
2.5 mm
Fastener Length
6 mm
Overall Length
6mm
Nominal Diameter
2.5 mm
Wall Thickness
0.25 mm
Chamfer Diameter
2.3 mm
Number of Sizes
1
Minimum Chamfer Length
0.25 mm
Usable Length
6 mm

Description

Slotted Spring Pin, 2.5mm dia,6mm L,PK50, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 6 mm, End Type Chamfered, Chamfer Diameter 2.3 mm, Wall Thickness 0.25 mm, Shank Length 6 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 2.5 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.