Shop ZORO SELECT
See all product information
Create Account
Pin, Steel, 2.5mm dia., PK50
- Mfr # M39060.025.0010
- Zoro # G3425147
product price:Â
$
3.49
/pk of 50, $0.07/ea
Key Features
Pin Type
Slotted
System of Measurement
Metric
Pin Diameter
2.5 mm
Shank Length
10 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M39060.025.0010
- Zoro #
- G3425147
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Pin Diameter
- 2.5 mm
- Shank Length
- 10 mm
- Outside Dia.
- 2.5 mm
- Fastener Length
- 10 mm
- Nominal Diameter
- 2.5 mm
- Overall Length
- 10mm
- Chamfer Diameter
- 2.3 mm
- Wall Thickness
- 0.25 mm
- Number of Sizes
- 1
- Usable Length
- 10 mm
- Minimum Chamfer Length
- 0.25 mm
Description
Slotted Spring Pin, 2.5mm dia,10mm L,PK50, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 2.3 mm, Wall Thickness 0.25 mm, Shank Length 10 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 2.5 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.