Shop ZORO SELECT
See all product information
Create Account
Third Length Grooved Center Pin 50 PK
- Mfr # M39750.025.0010
- Zoro # G3417359
product price:Â
$
13.19
/pk of 50, $0.26/ea
Key Features
Pin Item
Third Length Grooved Center Pin
System of Measurement
Metric
Basic Material
Free Cutting Steel
Fastener Finish
Plain
Pin Dia.
2.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M39750.025.0010
- Zoro #
- G3417359
- UPC #
- -
- Country of Origin
- Multiple
- Pin Item
- Third Length Grooved Center Pin
- System of Measurement
- Metric
- Basic Material
- Free Cutting Steel
- Fastener Finish
- Plain
- Standards
- DIN 1475
- Finish
- Plain
- Material
- Steel
- Item
- Grooved Pin,2.5mm dia,10mm L,PK50
- Type
- Grooved
- Pin Type
- Type E
- Pack Size
- Small Pack
- Material Grade/Class
- Ungraded
- Product Type
- Grooved Pin
- Manufacturer Location
- Globally Sourced
- Number of Pieces
- 1
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Pin Dia.
- 2.5 mm
- Overall Length
- 10 mm
- Shank Length
- 10 mm
- Pin Diameter
- 2.5 mm
- Number of Sizes
- 1
Description
Grooved Pin,2.5mm dia,10mm L,PK50, System of Measurement Metric, Pin Diameter 2.5 mm, Shank Length 10 mm, Pin Type Type E, Material Steel, Material Grade/Class Ungraded, Finish Plain, Standards DIN 1475, Product Type Grooved Pin, Pack Size Small Pack, Manufacturer Location Globally Sourced, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.