Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin, Steel, 2mm dia., PK50

  • Mfr # M39070.020.0010

  • Zoro # G3424751


product price: $15.59
/pk 50, $0.31/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Pin Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39070.020.0010
Zoro #
G3424751
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
2 mm
Nominal Diameter
2 mm
Shank Length
10 mm
Fastener Length
10 mm
Overall Length
10mm
Pin Dia.
2.0 mm
Dia.
2mm
Shank Length Tolerance
+0.300/-0.000 mm
Outside Diameter Tolerance
+0.002/+0.008 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Basic Material
Steel
Fastener Finish
Plain
Material
Steel
Rockwell Hardness
B80
Finish
Plain
Type
Dowel
Standards
D7
Material Grade/Class
Ungraded
Product Type
Dowel Pin
Dimensional Standards
DIN 7
Manufacturer Location
Globally Sourced

Description

Dowel Pin,Steel,2mm dia,10mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Shank Length Tolerance +0.300/-0.000 mm, Outside Diameter Tolerance +0.002/+0.008 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 10 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.