Zoro Homepage

Pin, Steel, 2mm dia., PK50

  • Mfr # M39070.020.0012

  • Zoro # G3424745


product price: $3.59
/pk 50, $0.07/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Dowel Pin Type
Standard Dowel
Pin Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39070.020.0012
Zoro #
G3424745
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
2 mm
Nominal Diameter
2 mm
Shank Length
12 mm
Fastener Length
12 mm
Pin Dia.
2.0 mm
Overall Length
12mm
Dia.
2mm
Outside Diameter Tolerance
+0.002/+0.008 mm
Shank Length Tolerance
+0.500/-0.000 mm

Description

Dowel Pin,Steel,2mm dia,12mm L,PK50, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 2 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.002/+0.008 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 12 mm, System of Measurement Metric, Nominal Diameter 2 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.