Zoro Homepage

Pin, Steel, 3mm dia., PK10

  • Mfr # M39630.030.0001

  • Zoro # G3420280


product price: $5.69
/pk 10, $0.57/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Hammerlock
System of Measurement
Metric
Cotter Pin Type
Hairpin
Pin Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39630.030.0001
Zoro #
G3420280
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3 mm
Shank Length
62 mm
Pin Dia.
3 mm
Fastener Length
62 mm
Overall Length
62mm
Nominal Diameter
3mm
Fits Shaft Dia.
14 to 20mm
Number of Sizes
1
Fits Minimum Shaft Diameter
14 mm
Fits Maximum Shaft Diameter
20 mm

Description

Cotter Pin,Bridge,3mm dia,62mm L,PK10, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Bridge, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 62 mm, Fits Maximum Shaft Diameter 20 mm, Fits Minimum Shaft Diameter 14 mm, Manufacturer Location Globally Sourced, Standards D11024, Pack Size Small Pack, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.