Zoro Homepage

Pin, Steel, 3mm dia., PK25

  • Mfr # M39070.030.0026

  • Zoro # G3424587


product price: $3.05
/pk 25, $0.12/ea

Key Features

Pin Item
Dowel Pin
Pin Type
Standard
Dowel Pin Type
Standard Dowel
System of Measurement
Metric
Pin Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39070.030.0026
Zoro #
G3424587
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3 mm
Nominal Diameter
3 mm
Shank Length
26 mm
Fastener Length
26 mm
Dia.
3mm
Pin Dia.
3.0 mm
Overall Length
26mm
Outside Diameter Tolerance
+0.002/+0.008 mm
Shank Length Tolerance
+0.500/-0.000 mm

Description

Dowel Pin,Steel,3mm dia,26mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3 mm, Shank Length Tolerance +0.500/-0.000 mm, Outside Diameter Tolerance +0.002/+0.008 mm, Thread Size Not Applicable, Rockwell Hardness B80, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 26 mm, System of Measurement Metric, Nominal Diameter 3 mm, Standards D7, Grip Length Not Applicable, Material Quality Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.