Zoro Homepage

Pin, Steel, 3mm dia., PK50

  • Mfr # M39060.030.0022

  • Zoro # G3425086


product price: $4.89
/pk 50, $0.10/ea

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Pin Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39060.030.0022
Zoro #
G3425086
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3 mm
Shank Length
22 mm
Outside Dia.
3 mm
Fastener Length
22 mm
Nominal Diameter
3 mm
Overall Length
22mm
Wall Thickness
0.3 mm
Chamfer Diameter
2.7 mm
Number of Sizes
1
Usable Length
22 mm
Minimum Chamfer Length
0.25 mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
Spring Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Standards
D7346, ISO13337
Type
Spring
Number of Pieces
1
Product Type
Spring Pin
End Type
Chamfered
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded

Description

Slotted Spring Pin, 3mm dia,22mm L,Slotted,PK50, System of Measurement Metric, Pin Diameter 3 mm, Pin Type Slotted, Material Steel, Finish Plain, Usable Length 22 mm, End Type Chamfered, Chamfer Diameter 2.7 mm, Wall Thickness 0.3 mm, Shank Length 22 mm, Minimum Chamfer Length 0.25 mm, Nominal Diameter 3 mm, Standards D7346, ISO13337, Product Type Spring Pin, Manufacturer Location Globally Sourced, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.