Zoro Homepage

Pin, Steel 420-560 HV30, 10mm dia.

  • Mfr # M39140.100.0080

  • Zoro # G3421890


product price: $4.95
/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Pin Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39140.100.0080
Zoro #
G3421890
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
10 mm
Shank Length
80 mm
Outside Dia.
10 mm
Fastener Length
80 mm
Nominal Diameter
10 mm
Overall Length
80mm
Chamfer Diameter
9.75 mm
Number of Sizes
1
Fits Maximum Hole Diameter
10 mm
Minimum Chamfer Length
2.5 mm
Shank Length Tolerance
+/-0.750 mm
Fits Minimum Hole Diameter
9.85 mm
Usable Length
80 mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Basic Material
Steel
Material
Steel
Material Grade
Spring Steel
Fastener Finish
Plain
Finish
Plain
Standards
D7343, ISO8750
Type
Spring
Rockwell Hardness
HV30 420-560
Number of Pieces
1
End Type
Chamfered
Manufacturer Location
Globally Sourced
Product Type
Spring Pin
Material Grade/Class
Ungraded

Description

Coiled Spring Pin, 10mm dia,80mm L,Coiled, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 80 mm, End Type Chamfered, Chamfer Diameter 9.75 mm, Fits Minimum Hole Diameter 9.85 mm, Fits Maximum Hole Diameter 10 mm, Shank Length 80 mm, Minimum Chamfer Length 2.5 mm, Nominal Diameter 10 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.750 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.