Coiled Spring Pin, 10 mm Outside Dia, 45 mm L, Steel, 5 PK

  • Mfr # M39140.100.0045

  • Zoro # G3421936


product price: $7.99
/pk 5, $1.60/ea
Sold in multiples of 2 for $15.98

Key Features

Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
11 mm
Material
Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39140.100.0045
Zoro #
G3421936
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
11 mm
Shank Length
46 mm
Outside Dia.
10 mm
Overall Length
45mm
Nominal Diameter
10 mm
Chamfer Diameter
9.75 mm
Number of Sizes
1
Outside Diameter Tolerance
Max 10.8, Min 10.35
Fits Maximum Hole Diameter
10 mm
Shank Length Tolerance
+/-0.500 mm
Usable Length
45 mm
Minimum Chamfer Length
2.5 mm
Fits Minimum Hole Diameter
9.85 mm

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
Number of Pieces
1
End Type
Chamfered
Dimensional Standards
ASME B18.8.3M / ISO 8750
Manufacturer Location
Globally Sourced

Description

Coiled Spring Pin, 10mm dia,45mm L,Coiled,PK5, System of Measurement Metric, Pin Diameter 10 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 45 mm, End Type Chamfered, Chamfer Diameter 9.75 mm, Fits Minimum Hole Diameter 9.85 mm, Fits Maximum Hole Diameter 10 mm, Shank Length 45 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 2.5 mm, Nominal Diameter 10 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.