Zoro Homepage

Pin, Steel 420-560 HV30, 12mm dia.

  • Mfr # M39140.120.0085

  • Zoro # G3421805


product price: $5.39
/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Pin Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39140.120.0085
Zoro #
G3421805
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
12 mm
Shank Length
85 mm
Outside Dia.
12 mm
Fastener Length
85 mm
Overall Length
85mm
Nominal Diameter
12 mm
Chamfer Diameter
11.7 mm
Number of Sizes
1
Outside Diameter Tolerance
Max 12.85, Min 12.4
Minimum Chamfer Length
3 mm
Fits Maximum Hole Diameter
12 mm
Shank Length Tolerance
+/-0.750 mm
Usable Length
85 mm
Fits Minimum Hole Diameter
11.82 mm

Description

Coiled Spring Pin, 12mm dia,85mm L,Coiled, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 85 mm, End Type Chamfered, Chamfer Diameter 11.7 mm, Fits Minimum Hole Diameter 11.82 mm, Fits Maximum Hole Diameter 12 mm, Shank Length 85 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 3 mm, Nominal Diameter 12 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.750 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.