Zoro Homepage

Pin, Steel 420-560 HV30, 12mm dia., PK5

  • Mfr # M39140.120.0035

  • Zoro # G3421875


product price: $7.45
/pk 5, $1.49/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Pin Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39140.120.0035
Zoro #
G3421875
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
12 mm
Shank Length
35 mm
Outside Dia.
12 mm
Fastener Length
35 mm
Nominal Diameter
12 mm
Overall Length
35mm
Chamfer Diameter
11.7 mm
Number of Sizes
1
Usable Length
35 mm
Shank Length Tolerance
+/-0.500 mm
Minimum Chamfer Length
3 mm
Fits Minimum Hole Diameter
11.82 mm
Fits Maximum Hole Diameter
12 mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Basic Material
Steel
Material
Steel
Material Grade
Spring Steel
Fastener Finish
Plain
Finish
Plain
Standards
D7343, ISO8750
Type
Spring
Rockwell Hardness
HV30 420-560
Number of Pieces
1
Manufacturer Location
Globally Sourced
Product Type
Spring Pin
End Type
Chamfered
Material Grade/Class
Ungraded

Description

Coiled Spring Pin, 12mm dia,35mm L,Coiled,PK5, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 35 mm, End Type Chamfered, Chamfer Diameter 11.7 mm, Fits Minimum Hole Diameter 11.82 mm, Fits Maximum Hole Diameter 12 mm, Shank Length 35 mm, Minimum Chamfer Length 3 mm, Nominal Diameter 12 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.