Zoro Homepage

Pin, Steel 420-560 HV30, 12mm dia., PK5

  • Mfr # M39140.120.0040

  • Zoro # G3421866


product price: $8.99
/pk 5, $1.80/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Pin Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39140.120.0040
Zoro #
G3421866
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
12 mm
Shank Length
40 mm
Outside Dia.
12 mm
Fastener Length
40 mm
Overall Length
40mm
Nominal Diameter
12 mm
Chamfer Diameter
11.7 mm
Number of Sizes
1
Shank Length Tolerance
+/-0.500 mm
Usable Length
40 mm
Minimum Chamfer Length
3 mm
Fits Maximum Hole Diameter
12 mm
Fits Minimum Hole Diameter
11.82 mm
Outside Diameter Tolerance
Max 12.85, Min 12.4

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Basic Material
Steel
Material
Steel
Material Grade
Spring Steel
Fastener Finish
Plain
Finish
Plain
Standards
D7343, ISO8750
Type
Spring
Rockwell Hardness
HV30 420-560
Number of Pieces
1
End Type
Chamfered
Manufacturer Location
Globally Sourced
Material Grade/Class
SAE 1070
Dimensional Standards
ASME B18.8.3M / ISO 8750

Description

Coiled Spring Pin, 12mm dia,40mm L,Coiled,PK5, System of Measurement Metric, Pin Diameter 12 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 40 mm, End Type Chamfered, Chamfer Diameter 11.7 mm, Fits Minimum Hole Diameter 11.82 mm, Fits Maximum Hole Diameter 12 mm, Shank Length 40 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 3 mm, Nominal Diameter 12 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.