Coiled Spring Pin, 1.5 mm Outside Dia, 17 mm L, Steel, 50 PK
Mfr # M39150.015.0016
Zoro # G3421647
product price:Â $4.39
/pk 50, $0.09/eaKey Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
1.5 mm
Shank Length
17 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M39150.015.0016
Zoro #
G3421647
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1.5 mm
Shank Length
17 mm
Outside Dia.
1.5 mm
Nominal Diameter
1.5 mm
Overall Length
16mm
Chamfer Diameter
1.4 mm
Outside Diameter Tolerance
Max 1.71, Min 1.61
Shank Length Tolerance
+/-0.500 mm
Usable Length
16 mm
Fits Minimum Hole Diameter
1.4 mm
Fits Maximum Hole Diameter
1.5 mm
Chamfer Length (Min.)
0.5 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7344, ISO8748
Rockwell Hardness
HV30 420-560
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.8.3M / ISO 8748
End Type
Chamfered
Description
Coiled Spring Pin, 1.5mm dia,16mm L,PK50, System of Measurement Metric, Pin Diameter 1.5 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 16 mm, End Type Chamfered, Chamfer Diameter 1.4 mm, Fits Minimum Hole Diameter 1.4 mm, Fits Maximum Hole Diameter 1.5 mm, Shank Length 16 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 0.5 mm, Nominal Diameter 1.5 mm, Standards D7344, ISO8748, Shank Length Tolerance +/-0.500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.