Coiled Spring Pin, 16 mm Outside Dia, 50 mm L, Steel, 1 PK
Mfr # M39140.160.0050
Zoro # G3421750
product price: $6.89
/eaKey Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
17 mm
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39140.160.0050
Zoro #
G3421750
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
17 mm
Shank Length
51 mm
Outside Dia.
16 mm
Overall Length
50mm
Nominal Diameter
16 mm
Chamfer Diameter
15.6 mm
Number of Sizes
1
Shank Length Tolerance
+/-0.500 mm
Fits Maximum Hole Diameter
16 mm
Fits Minimum Hole Diameter
15.82 mm
Usable Length
50 mm
Minimum Chamfer Length
4 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
Number of Pieces
1
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Coiled Spring Pin, 16mm dia,50mm L,Coiled, System of Measurement Metric, Pin Diameter 16 mm, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 50 mm, End Type Chamfered, Chamfer Diameter 15.6 mm, Fits Minimum Hole Diameter 15.82 mm, Fits Maximum Hole Diameter 16 mm, Shank Length 50 mm, Minimum Chamfer Length 4 mm, Nominal Diameter 16 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.