Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin, Steel 420-560 HV30, 16mm dia.

  • Mfr # M39140.160.0090

  • Zoro # G3421735


product price: $15.45
/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Pin Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M39140.160.0090
Zoro #
G3421735
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
16 mm
Shank Length
90 mm
Outside Dia.
16 mm
Fastener Length
90 mm
Nominal Diameter
16 mm
Overall Length
90mm
Chamfer Diameter
15.6 mm
Number of Sizes
1
Fits Maximum Hole Diameter
16 mm
Fits Minimum Hole Diameter
15.82 mm
Shank Length Tolerance
+/-0.750 mm
Minimum Chamfer Length
4 mm
Usable Length
90 mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
Spring Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Standards
D7343, ISO8750
Type
Spring
Rockwell Hardness
HV30 420-560
Number of Pieces
1
End Type
Chamfered
Product Type
Spring Pin
Material Grade/Class
Ungraded
Manufacturer Location
Globally Sourced

Description

Coiled Spring Pin, 16mm dia,90mm L,Coiled, System of Measurement Metric, Pin Diameter 16 mm, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 90 mm, End Type Chamfered, Chamfer Diameter 15.6 mm, Fits Minimum Hole Diameter 15.82 mm, Fits Maximum Hole Diameter 16 mm, Shank Length 90 mm, Minimum Chamfer Length 4 mm, Nominal Diameter 16 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.750 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.