Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coiled Spring Pin, 16 mm Outside Dia, 120 mm L, Steel, 1 PK

  • Mfr # M39140.160.0120

  • Zoro # G3421717


product price: $49.69
/ea

Key Features

Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
17 mm
Material
Steel
Material Grade/Class
SAE 1071
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39140.160.0120
Zoro #
G3421717
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
17 mm
Shank Length
121 mm
Outside Dia.
16 mm
Nominal Diameter
16 mm
Overall Length
120mm
Chamfer Diameter
15.6 mm
Number of Sizes
1
Minimum Chamfer Length
4 mm
Shank Length Tolerance
+/-0.750 mm
Fits Minimum Hole Diameter
15.82 mm
Usable Length
120 mm
Outside Diameter Tolerance
Max 17.0, Min 16.45
Fits Maximum Hole Diameter
16 mm

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
SAE 1071
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
Number of Pieces
1
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.8.3M / ISO 8750
End Type
Chamfered

Description

Coiled Spring Pin, 16mm dia,120mm L,Coiled, System of Measurement Metric, Pin Diameter 16 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 120 mm, End Type Chamfered, Chamfer Diameter 15.6 mm, Fits Minimum Hole Diameter 15.82 mm, Fits Maximum Hole Diameter 16 mm, Shank Length 120 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 4 mm, Nominal Diameter 16 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.750 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products