Coiled Spring Pin, 2 mm Outside Dia, 6 mm L, Steel, 50 PK

  • Mfr # M39140.020.0006

  • Zoro # G3422688


product price: $4.59
/pk 50, $0.09/ea
Sold in multiples of 2 for $9.18

Key Features

Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
3 mm
Shank Length
7 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39140.020.0006
Zoro #
G3422688
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
3 mm
Shank Length
7 mm
Outside Dia.
2 mm
Nominal Diameter
2 mm
Overall Length
6mm
Chamfer Diameter
1.9 mm
Number of Sizes
1
Shank Length Tolerance
+/-0.250 mm
Fits Maximum Hole Diameter
2 mm
Minimum Chamfer Length
0.7 mm
Outside Diameter Tolerance
Max 2.25, Min 2.13
Fits Minimum Hole Diameter
1.9 mm
Usable Length
6 mm

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
Number of Pieces
1
Dimensional Standards
ASME B18.8.3M / ISO 8750
Manufacturer Location
Globally Sourced
End Type
Chamfered

Description

Coiled Spring Pin, 2mm dia,6mm L,Coiled,PK50, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 6 mm, End Type Chamfered, Chamfer Diameter 1.9 mm, Fits Minimum Hole Diameter 1.9 mm, Fits Maximum Hole Diameter 2 mm, Shank Length 6 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.250 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.