Coiled Spring Pin, 3 mm Outside Dia, 11 mm L, Steel, 50 PK
Mfr # M39150.020.0010
Zoro # G3421610
product price: $7.19
/pk 50, $0.14/eaKey Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
3 mm
Shank Length
11 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39150.020.0010
Zoro #
G3421610
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3 mm
Shank Length
11 mm
Outside Dia.
2 mm
Nominal Diameter
2 mm
Overall Length
10mm
Chamfer Diameter
1.9 mm
Usable Length
10 mm
Fits Minimum Hole Diameter
1.9 mm
Shank Length Tolerance
+/-0.250 mm
Fits Maximum Hole Diameter
2 mm
Chamfer Length (Min.)
0.7 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7344, ISO8748
Rockwell Hardness
HV30 420-560
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Coiled Spring Pin, 2mm dia,10mm L,Coiled,PK50, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 10 mm, End Type Chamfered, Chamfer Diameter 1.9 mm, Fits Minimum Hole Diameter 1.9 mm, Fits Maximum Hole Diameter 2 mm, Shank Length 10 mm, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2 mm, Standards D7344, ISO8748, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.