Zoro Homepage

Pin, Steel 420-560 HV30, 2mm dia., PK50

  • Mfr # M39150.020.0020

  • Zoro # G3421577


product price: $5.19
/pk 50, $0.10/ea

Key Features

Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Pin Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39150.020.0020
Zoro #
G3421577
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
2 mm
Shank Length
20 mm
Outside Dia.
2 mm
Fastener Length
20 mm
Nominal Diameter
2 mm
Overall Length
20mm
Chamfer Diameter
1.9 mm
Number of Sizes
1
Outside Diameter Tolerance
Max 2.21, Min 2.11
Fits Minimum Hole Diameter
1.9 mm
Usable Length
20 mm
Fits Maximum Hole Diameter
2 mm
Shank Length Tolerance
+/-0.500 mm
Minimum Chamfer Length
0.7 mm

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Spring Pin Type
Coiled
Basic Material
Steel
Material
Steel
Material Grade
Spring Steel
Fastener Finish
Plain
Finish
Plain
Standards
D7344, ISO8748
Type
Spring
Rockwell Hardness
HV30 420-560
Number of Pieces
1
Dimensional Standards
ASME B18.8.3M / ISO 8748
End Type
Chamfered
Manufacturer Location
Globally Sourced
Material Grade/Class
SAE 1070

Description

Coiled Spring Pin, 2mm dia,20mm L,Coiled,PK50, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 1.9 mm, Fits Minimum Hole Diameter 1.9 mm, Fits Maximum Hole Diameter 2 mm, Shank Length 20 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 0.7 mm, Nominal Diameter 2 mm, Standards D7344, ISO8748, Shank Length Tolerance +/-0.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.