Coiled Spring Pin, 4 mm Outside Dia, 12 mm L, Steel, 50 PK

  • Mfr # M39140.040.0012

  • Zoro # G3422435


product price: $9.49
/pk 50, $0.19/ea

Key Features

Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
5 mm
Shank Length
13 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39140.040.0012
Zoro #
G3422435
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
5 mm
Shank Length
13 mm
Outside Dia.
4 mm
Nominal Diameter
4 mm
Overall Length
12mm
Chamfer Diameter
3.9 mm
Number of Sizes
1
Fits Maximum Hole Diameter
4 mm
Outside Diameter Tolerance
Max 4.4, Min 4.2
Shank Length Tolerance
+/-0.500 mm
Minimum Chamfer Length
1.1 mm
Fits Minimum Hole Diameter
3.88 mm
Usable Length
12 mm

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
Number of Pieces
1
Manufacturer Location
Globally Sourced
End Type
Chamfered
Dimensional Standards
ASME B18.8.3M / ISO 8750

Description

Coiled Spring Pin, 4mm dia,12mm L,Coiled,PK50, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 12 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Fits Minimum Hole Diameter 3.88 mm, Fits Maximum Hole Diameter 4 mm, Shank Length 12 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 1.1 mm, Nominal Diameter 4 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.