Coiled Spring Pin, 5 mm Outside Dia, 29 mm L, Steel, 50 PK
Mfr # M39140.040.0028
Zoro # G3422365
product price: $13.15
/pk 50, $0.26/eaKey Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
5 mm
Shank Length
29 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M39140.040.0028
Zoro #
G3422365
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
5 mm
Shank Length
29 mm
Outside Dia.
4 mm
Overall Length
28mm
Nominal Diameter
4 mm
Chamfer Diameter
3.9 mm
Fits Minimum Hole Diameter
3.88 mm
Outside Diameter Tolerance
Max 4.4, Min 4.2
Shank Length Tolerance
+/-0.500 mm
Usable Length
28 mm
Fits Maximum Hole Diameter
4 mm
Chamfer Length (Min.)
1.1 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
End Type
Chamfered
Dimensional Standards
ASME B18.8.3M / ISO 8750
Manufacturer Location
Globally Sourced
Description
Coiled Spring Pin, 4mm dia,28mm L,Coiled,PK50, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 28 mm, End Type Chamfered, Chamfer Diameter 3.9 mm, Fits Minimum Hole Diameter 3.88 mm, Fits Maximum Hole Diameter 4 mm, Shank Length 28 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 1.1 mm, Nominal Diameter 4 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.