Coiled Spring Pin, 5 mm Outside Dia, 28 mm L, Steel, 25 PK

  • Mfr # M39140.050.0028

  • Zoro # G3422259


product price: $8.95
/pk 25, $0.36/ea

Key Features

Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
6 mm
Shank Length
29 mm
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39140.050.0028
Zoro #
G3422259
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
6 mm
Shank Length
29 mm
Outside Dia.
5 mm
Overall Length
28mm
Nominal Diameter
5 mm
Chamfer Diameter
4.85 mm
Number of Sizes
1
Minimum Chamfer Length
1.3 mm
Fits Minimum Hole Diameter
4.88 mm
Shank Length Tolerance
+/-0.500 mm
Fits Maximum Hole Diameter
5 mm
Usable Length
28 mm
Outside Diameter Tolerance
Max 5.5, Min 5.25

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
Number of Pieces
1
Manufacturer Location
Globally Sourced
End Type
Chamfered
Dimensional Standards
ASME B18.8.3M / ISO 8750

Description

Coiled Spring Pin, 5mm dia,28mm L,Coiled,PK25, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 28 mm, End Type Chamfered, Chamfer Diameter 4.85 mm, Fits Minimum Hole Diameter 4.88 mm, Fits Maximum Hole Diameter 5 mm, Shank Length 28 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 1.3 mm, Nominal Diameter 5 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.