Coiled Spring Pin, 9 mm Outside Dia, 61 mm L, Steel, 10 PK
Mfr # M39140.080.0060
Zoro # G3422015
product price: $13.99
/pk 10, $1.40/eaKey Features
Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
9 mm
Material
Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39140.080.0060
Zoro #
G3422015
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
9 mm
Shank Length
61 mm
Outside Dia.
8 mm
Nominal Diameter
8 mm
Overall Length
60mm
Chamfer Diameter
7.8 mm
Fits Maximum Hole Diameter
8 mm
Shank Length Tolerance
+/-0.500 mm
Fits Minimum Hole Diameter
7.85 mm
Usable Length
60 mm
Chamfer Length (Min.)
2 mm
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
End Type
Chamfered
Manufacturer Location
Globally Sourced
Description
Coiled Spring Pin, 8mm dia,60mm L,Coiled,PK10, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Coiled, Material Steel, Finish Plain, Usable Length 60 mm, End Type Chamfered, Chamfer Diameter 7.8 mm, Fits Minimum Hole Diameter 7.85 mm, Fits Maximum Hole Diameter 8 mm, Shank Length 60 mm, Minimum Chamfer Length 2 mm, Nominal Diameter 8 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm, Product Type Spring Pin, Rockwell Hardness HV30 420-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.