Coiled Spring Pin, 8 mm Outside Dia, 20 mm L, Steel, 25 PK

  • Mfr # M39140.080.0020

  • Zoro # G3422076


product price: $15.69
/pk 25, $0.63/ea

Key Features

Pin Type
Coiled
System of Measurement
Metric
Pin Diameter
9 mm
Material
Steel
Material Grade/Class
Ungraded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39140.080.0020
Zoro #
G3422076
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
9 mm
Shank Length
21 mm
Outside Dia.
8 mm
Nominal Diameter
8 mm
Overall Length
20mm
Chamfer Diameter
7.8 mm
Number of Sizes
1
Outside Diameter Tolerance
Max 8.63, Min 8.3
Shank Length Tolerance
+/-0.500 mm
Fits Maximum Hole Diameter
8 mm
Minimum Chamfer Length
2 mm
Fits Minimum Hole Diameter
7.85 mm
Usable Length
20 mm

Details

Item
Spring Pin
Pin Type
Coiled
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
D7343, ISO8750
Rockwell Hardness
HV30 420-560
Number of Pieces
1
Dimensional Standards
ASME B18.8.3M / ISO 8750
End Type
Chamfered
Manufacturer Location
Globally Sourced

Description

Coiled Spring Pin, 8mm dia,20mm L,Coiled,PK25, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Coiled, Material Steel, Material Grade/Class SAE 1070, Finish Plain, Usable Length 20 mm, End Type Chamfered, Chamfer Diameter 7.8 mm, Fits Minimum Hole Diameter 7.85 mm, Fits Maximum Hole Diameter 8 mm, Shank Length 20 mm, Maximum Chamfer Length Not Applicable, Minimum Chamfer Length 2 mm, Nominal Diameter 8 mm, Standards D7343, ISO8750, Shank Length Tolerance +/-0.500 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.